Beli dies spring di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Indexa Die Spring - Light LoadDeskripsi:These green colour coded die springs are ideal for light duty applications. Constructed from hardy steel and finished with a heat treatment to improve resistance to wear and tear. Each product is tested rigorously in the manufacturing process to ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.Features and Benefits- Manufactured from a high quality steel to ensure durability over extended use- Surface treated to bolster resistance to wear and tear- Green colour coded to give you instant visibility of the load range of the springs- Has undergone rigorous testing to ensure it meets the necessary requirements under loadTypical Applications- Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machineryatribut:
- Type: Light Load
- Colour: Green
- Material: Steel
- Indexa Die Spring - Heavy LoadDeskripsi:Heavy Load Springs - Red Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.atribut:
- Type: Heavy Load
- Colour: Red
- Material: Steel
- Indexa Die Spring - Extra Heavy LoadDeskripsi:Extra Heavy Load Springs - Yellow Colour Code.The heat and surface treatment plus the high quality of steel used in the manufacturing process ensure the springs will bear a high number of stresses without breaking or without appreciable loss of load. Every batch of springs is subject to a rigorous testing procedure to ensure that a consistent quality is maintained. Longer springs should be guided along their course.atribut:
- Type: Extra Heavy load
- Colour: Yellow
- Material: Steel
- TOHATSU Strong Spring α TLRDeskripsi:``Strong Spring'', ``Strong Spring for High Deflection'', and ``Strong Spring α'' are different from conventional round wires and use irregular cross-section materials, and Tohatsu was the first to standardize them in Japan. By using this irregular cross-section material, we are contributing to the miniaturization of Japanese molds."High Strength Spring α" TLR uses high silicon steel for springs and has excellent performance in high stress, amplitude, and heat resistance.atribut:
- Material: Silicon Chrome Steel for Springs
- Outer Diameter (φmm): 60
- Inner Diameter (Φmm): 35
- Type of Spring: Strong Spring
- Color: Blue (Electrodeposition Coating)
- Operating Temperature Range (°C): -30~150
- TOHATSU Powerful Springatribut:
- Spring Constant (N/mm): 56.62
- Deflection (300,000 Times, mm): 12.5
- Material: Silicon chrome steel for spring
- Outer Diameter (mm): Ø30
- Load (500,000 Times, N [kgf]): 637 [65.0]
- Color: yellow
- Deflection (1 Million Times, mm): 10
- Deflection (500,000 Times, mm): 11.3
- Free Length (mm): 25
- Inner Diameter (mm): Ø16
- Load (1 Million Times, N [kgf]): 569 [58.0]
- Load (300,000 Times, N [kgf]): 706 [72.0]
- Operating Temperature Range (°C): 150-30
- Spring Type: Powerful spring
- TRUSCO Number: 443-1561
- Type: Light and light load
- Non Brand CSB/SWB Series Coil Springatribut:
- Color: Brown
- TPHATSU Flat-wire Colled Spring (Per)atribut:
- Material: Silicone chrome steel for springs
- Free Length (mm): 40
- Deflection (mm): 20.0
- Anti rust protection: Electrodeposition coating
- Working Temperature: -30 to 150degrees
- Non Brand CSH/SWH Series Coil Springatribut:
- Color: Green
- Indexa Die Spring - Medium LoadDeskripsi:This range of blue colour coded, medium duty die springs are suitable for a host of medium load applications. Manufactured from a high quality steel and surface treated for added protection against everyday usage, each batch of product is rigorously tested to ensure each spring will bear load under stress without breaking or losing quality. Available in a variety of sizes to make sure there's a product that suits your individual needs. Longer springs should be guided along their course.Features and Benefits- Constructed from quality steel to ensure product longevity even with regular use- Surface treated to enhance resistance to corrosion and wear and tear- Blue colour coded to give you instant visibility of the load range of the springs- Each product undergoes rigorous testing to ensure that they meet the required standards under load and perform as needed- Available in a variety of sizes to suit your specific requirementsTypical Applications- Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machineryatribut:
- Type: Medium Load
- Colour: Blue
- Material: Steel
- Non Brand CSF/SWF Series Coil Springatribut:
- Color: Yellow
- Non Brand CSL/SWL Series Coil Springatribut:
- Color: Blue
- Non Brand CSM/SWM Series Coil Springatribut:
- Color: Red
- TRUSCO Compression Coil Spring (Spring Coil)Deskripsi:Specification: In blister pack. Terminal form: closed end. GrindingFinishing Material: Stainless steel (SUS304), WPB (for spring stainless steel wire)Purpose: Spring to be used for compression direction.atribut:
- Material: Stainless steel (SUS304-WPB)
- TRUSCO Compression Coil Spring, 20pcsDeskripsi:- It is a spring used in the direction of compression, wound wire in a spiral shape with an interval.- Spring used for compression direction.atribut:
- Rolling Direction: Any
- Weight (g): 9
- KEIBA SpringDeskripsi:-Springs for replacement.
- SKF NJ ECP/C3 Type Cylindrical Roller Bearings (Laher)Deskripsi:Single row cylindrical roller bearings are designed to accommodate high radial loads in combination with high speeds. Having two integral flanges on the outer ring and one on the inner ring, NJ design bearings can accommodate axial displacement in one direction. An important feature is the separable design, which facilitates mounting and enables the bearing components to be interchanged.atribut:
- Axial Displacement Capability: In one direction
- Bearing Part: Complete bearing
- Bore Type: Cylindrical
- Cage: Non-metallic
- Coating: Without
- Locating Feature, Bearing Outer Ring: None
- Loose Flange: None
- Lubricant: None
- Number of Flanges, Inner Ring: 1
- Number of Flanges, Outer Ring: 2
- Number of Rows: 1
- Radial Internal Clearance: C3
- Relubrication Feature: Without
- Sealing: Without
Daftar Harga dies spring Terbaru January 2026
| Indexa Die Spring - Light Load | Rp17.900 |
| Indexa Die Spring - Heavy Load | Rp22.900 |
| Indexa Die Spring - Extra Heavy Load | Rp24.900 |
| TOHATSU Strong Spring α TLR | Rp329.900 |
| TOHATSU Powerful Spring | Rp41.900 |
| Non Brand CSB/SWB Series Coil Spring | Rp22.900 |
| TPHATSU Flat-wire Colled Spring (Per) | Rp46.900 |
| Non Brand CSH/SWH Series Coil Spring | Rp12.900 |
| Indexa Die Spring - Medium Load | Rp19.900 |
| Non Brand CSF/SWF Series Coil Spring | Rp11.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)

























































































































































/P102005613-1.jpg)





%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Respirator%20SCBA/Lain%20-%20lain/Yamamoto%20Kogaku%20Spring%20Spring%20for%20WP/P102923508-1.jpg)

/P102184790-1.jpg)



/b0P103233396-3.jpg)